JSP FAR0204 PIONEER 3POINT HARNESS


Pioneer™ Harness

References
jsp:FAR0204
rubix:2556823
ean:5038428161534
brand logo
brand logo
Technical specifications
Number of fastening points3
SizeOne Size

Product details : JSP FAR0204 PIONEER 3POINT HARNESS


The Pioneer range has a two tone colour scheme to help the user in donning and inspection. Along with light alloy steel hardware makes this a comfortable day to day product.
Two tone colour for an easy donning and easy inspection. Fully adjustable thigh, chest and leg straps. Fall indicator for easy inspection. 2 points of anchorage. Labels of inspection and instructions protected in a black PVC pouch. Plastic retainers to keep straps tidy. Light alloy steel hardware. Sub-pelvic strap.
Conforms to EN361:2002

Technical specifications


Attributes
Number of fastening points3
SizeOne Size
Show UNSPSC/ECL@SS
£ 113.55 excl. VAT
/ Each
£ 136.26 incl. VAT
  • Delivery usually within ( 4 ) days