MECALINE 894377 COUPLINGS ISO C10 FEMALE CONNECTING 1/4
SAFETY QUICK COUPLINGS WITH KNOB - ISO C - FEMALLE
See technical informationSee documentsReferences
Mecaline:894377
Rubix:253A0672
EAN:3660338468018
Documents
Product details : MECALINE 894377 COUPLINGS ISO C10 FEMALE CONNECTING 1/4
MECALINE fittings enable safe connection and disconnection, thanks to a pressurization mechanism that guarantees whiplash-free disconnection. These safety fittings comply with ISO 4414 -DIN EN 983 -ISO 6150 Series C standards (Flow Ø 5.5 mm). Material: anodized aluminum body. Flow rate: 680 l/min at 6 bar with Delta P 10%. Max. operating pressure: 12 bar. Temperature: -20°C to + 80°C
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | aluminum |
| Standard | iso c |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Usually arrives within 14 working days

