Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894394 PLUG ISO C10 MALE CONNECTING 3/8
MECALINE 894394 PLUG ISO C10 MALE CONNECTING 3/8
MALE CYLINDRICAL THREAD ENDS - ISO C
References
mecaline:
894394
rubix:
253A0686
ean:
3660338468148
Technical specifications
Connection 1
G3/8
Material
Steel
Standard
ISO C
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894394 PLUG ISO C10 MALE CONNECTING 3/8
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
G3/8
Material
Steel
Standard
ISO C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.63
excl. VAT
/
Each
£
5.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
RECTUS 1/8BSP FEMALE COUPLG 20KAIW10MPN
PCL AA7104 XF ADAPTORS 1/2IN MALE NUT 25SFAK21SXN
RECTUS MALE PLUG 26SFAW13MXX
PCL XF ADAPTOR FEMALE RP1/4 INCH AA7106
MECALINE 884639 MINI COUPLING MALE PLUG -FEMALE G 1/8IN
TEMA FEM-EMB-MALE-3/4BSPP FEM-502-12FB
PARKER BRASS-NIPPLE-1-BSPP BH8-61-BSPP
MECALINE 894379 COUPLINGS ISO C10 FEMALE CONNECTING 1/2
RECTUS 1/8BSP MAL PLUGBLUE 21SFAW10MXN6
MECALINE 884660 MINI COUPLING FEMALE PLUG -TUBE ID 6/4
RECTUS 4X6 HOS CONN PLUG NP 21SFKO06MXN
LEGRIS 9094U06-10 PNEUMATIC FITTING PROBE STEM ADAPTOR HOSE CONNECTOR
CEJN 103205152 NIPPLE R 1/4IN MALE
SERIES320 1/2 VENTED CONNECTION SAFTEY COUPLING
25SFTF09SXZ 9MM HOSE TAIL PLUG