Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Safety relay
Safety relay
Filter Options
CATEGORIES
Safety relay (3)
Brand
PILZ
(2)
Schneider Electric
(1)
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
schneider electric:
LRD22
rubix:
80385862
ean:
3389110346848
SCHNEIDER LRD22 THERMAL OVERLOAD RELAY
Operational tension
:
690 V
Max. switching voltage
:
250 V
Max. switching current
:
16/24 A
£
68.48
excl. VAT
/
Each
In stock: Next day delivery
Add
pilz:
774730
rubix:
130A0083
PILZ 24VDC PNOZX4 774730
Operational tension
:
24 (DC) V
£
284.23
excl. VAT
/
Each
In stock: Next day delivery
Add
pilz:
774585
rubix:
80102638
PILZ EXPANDING MODULE RELAY 24V DC 774585
Operational tension
:
24 (DC) V
£
178.87
excl. VAT
/
Each
Usually arrives within 14 working days
Add