Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Safety relay
PILZ EXPANDING MODULE RELAY 24V DC 774585
PILZ EXPANDING MODULE RELAY 24V DC 774585
Safety relay PILZ
References
pilz:
774585
rubix:
80102638
Technical specifications
Operational tension
24 (DC)
V
Product details
Technical specifications
Product details : PILZ EXPANDING MODULE RELAY 24V DC 774585
Technical specifications
Attributes
Operational tension
24 (DC)
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.87
excl. VAT
/
Each
£
214.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER LRD22 THERMAL OVERLOAD RELAY
PILZ 24VDC PNOZX4 774730
HONGFA JQX10-A024-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 24V (H)35.5 M
SIEMENS TIME RELAY 3RP1525-1AQ30
SCHNEIDER ELECTRIC RUMC21JD POWER RELAYS
SCHNEIDER MOD DIODE 6..250 V RXM040W
SIEMENS 3RP25251BW30 TIMING RELAY
ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
CRYDOM RELAY D53TP50D
FINDER 4052-8230 DPDT MINIATURE RELAY 230VAC (8A) (H)29 MM X (W)12.4 M
WYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER NCN163A TYPE C 63A MCB
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
HAGER ADA182U RCBO SP A C 32A 30MA 10KA