References
Schneider Electric:LRD22
Rubix:80385862
EAN:3389110346848

Documents
Product details : SCHNEIDER LRD22 THERMAL OVERLOAD RELAY
Overload Relay 16-24 (W)45 mm x (D)70 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Max. switching current | 16/24 A |
| Mounting typ | screw clamp |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Isolation voltage | 690 V |
| Max. switching voltage | 250 V |
Show UNSPSC/ECL@SS
£ 62.02 excl. VAT
/ Each
£ 74.42 incl. VAT
- In stock: Next day delivery