JALAS 9605 FLOW SANDAL S1 SRC P HRO EU37 UK4


Safety sandal JALAS 9605 FLOW

References
jalas:9605-37
rubix:246A5281
ean:6408487505515
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 9605 FLOW SANDAL S1 SRC P HRO EU37 UK4


JALAS® 9605 Flow, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, Cordura®

Strengths

Excellent adjustment. Excellent shock absorption. Lightweight. Breathable. Very comfortable

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourBlack
Main materialMicrofiber
Non-magneticYes
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 130.50 excl. VAT
/ Each
£ 156.60 incl. VAT
  • Usually arrives within 14 working days