MASCOT F0107 ALPAMAYO SAFETY SANDAL BLACK EU39 UK6


Safety shoe Alpamayo S1P

References
mascot:F0107-937-09-1139
rubix:2585124
ean:5711074204052
Safety shoe Alpamayo F0107-937-09 / 1139
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : MASCOT F0107 ALPAMAYO SAFETY SANDAL BLACK EU39 UK6


Hook & loop band fastening, which can be shortened. The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC. These shoes are completely free of metal with a textile midsole that makes them suitable, for example, for work at airports, and avoids the risk of thermal bridges. Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders. Shock-absorbing insoles are removable, durable and ergonomic. The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings. Metal free. Fastening with hook and loop band. Composite toe cap. Mid-sole of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Non-marking sole – no scuff marks. PU/PU outer sole. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Textile breathable lining. Heel cap. ESD Approved to DIN EN 61340-4-3: 2002 + DIN EN 61340-5-1: 2008.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
ESDYes
No laces/slip-onYes
Materialleather
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Usually arrives within 14 working days