UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU43 UK9 W11

Lace-Up Boot

See technical information

References

Uvex:8545843
Rubix:80183736
Manufacturer :8545843
brand logo

Technical specifications

EU shoe size43
Collar heightlow
Colourgreen
See all Specifications

Product details : UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU43 UK9 W11


Uvex 1 safety shoes in protection classes S1 and S2 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.

Strengths

•Outstanding wearer comfort as a result of a recently developed last and climate-optimised, breathable materials
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue

Applications

Light industry

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourgreen
Main materialmicrovelour
Type of closurelace up
£ 132.83 excl. VAT
/ Each
£ 159.40 incl. VAT
  • In stock: Next day delivery