Unisex safety shoes U-Power
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Suede |
Water proof | Yes |
Security Category | S1P |
Slip resistance | Yes |
Secondary colour | Pink |
Usually arrives within 14 working days