Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0627 RALLY S3 SRC BLACK/GREY EU42 UK8
BASE B0627 RALLY S3 SRC BLACK/GREY EU42 UK8
B0627N RALLY NEW S3 SRC
References
base protection:
B0627-42
rubix:
389A0664
ean:
8034003181017
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0627 RALLY S3 SRC BLACK/GREY EU42 UK8
Lining: SmellStop antibacterial
Upper: Greased leather
Insert: Fresh'n Flex + Dry'n Air
Toe: SlimCap
Typology: Low-top shoe
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin
Sex: Woman, Man, Unisex
Patents and More: SlimCap, Smell STOP, Tpu-Skin, AirTech, Fresh'n Flex, Dry'n Air
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Black
Main material
Leather
Material
Greased leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.08
excl. VAT
/
Each
£
103.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU44 UK10
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU44 UK10
PORTWEST FC11 SIZE 10 THOR COMP BLK BOOT
U-POWER RL10023-46 INFINITY ESD S3 CI SRC BLK HIGHSHOE SIZE 46/11
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU40 UK6.5
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU43 UK9
PORTWEST B0895BKR42 BE-DRY MID/BE-ROCK S3 BLACK SIZE 8 / 42
U-POWER RL20013-41 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 41/7
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK13 EU48
GISS 867067 VERACRUZ 3 SAFETY SHOES S1P SRC GREY SIZE 41/7
U-POWER RI20384-41 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 41/7
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU45 UK10.5
GISS 847906 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 41/7
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU44 UK10
PORTWEST FW81BKR46 SLIP-ON SAFETY SHOE S2 BLACK 46/11