U-POWER UE20013-39 SIMPLE S3 SRC BLK LOWSHOE SIZE 39/6


Safety shoe Simple S3

References
u-power:UE20013-39
rubix:2586925
ean:8033546095171
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER UE20013-39 SIMPLE S3 SRC BLK LOWSHOE SIZE 39/6


U-Power safety shoe Simple S3. Low black S3 safety shoe leather with a steel nose and steel midsole.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
Type of solesSteel
MaterialLeather
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
  • Delivery usually within ( 3 ) days