U-POWER UM20013 MUSTANG S3 SRC BLACK LOWSHOE EU43 UK9
Safety Shoe Mustang S3
See technical informationReferences
U-Power:UM20013-43
Rubix:45025572
EAN:8033546020173

Product details : U-POWER UM20013 MUSTANG S3 SRC BLACK LOWSHOE EU43 UK9
U-power safety shoes Mustang size 48. This low safety shoe has an S3 safety class. Plastic nose, steel sole, PU duo walking sole and ventilating insole.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 66.92 excl. VAT
/ Each
£ 80.30 incl. VAT
- In stock: Next day delivery
EU shoe size
43