Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU42 UK8
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU42 UK8
I-Lab S1P SRC ESD shoes
References
base protection:
CA-B1206-0WA-42
rubix:
389A2803
ean:
8050262509522
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU42 UK8
ROD: microfiber and technical fabric. LINING: SmellStop. TOELET: SlimCap. INSERT: Fresh'n Flex. SOLE: Anti-fatigue AirTech + Tpu-Skin®.
Standard: EN ISO 20345:2011 S1P SRC ESD
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Black
Main material
Textile
ESD
Yes
Security Category
S1P
Slip resistance
Yes
Material
Sublimated technical fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.82
excl. VAT
/
Each
£
83.78
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 6418 BIO SANDAL S1 SRC P EU39 UK6
U-POWER RR20416-43 DARDO S1P SRC BLK/WHT LOWSHOE SIZE 43/9
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU47 UK12
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU46 UK11 W11
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU45 UK10.5
U-POWER UF20074-41 STIG S3 SRC BLK LOWSHOE SIZE 41/7
U-POWER RL2E214-39 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 39/6
JALAS 3520 CLEAN LOAFER WHITE S2 LG EU47 UK12
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU44 UK10
BASE B0953 QUASAR/CURSA S1P SRC BLACK/RED EU40 UK6.5
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU42 UK8 W11
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU47 UK12
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK5 EU38
GISS 862045 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 44/10
U-POWER UM10263-42 TAXI S3 SRC TAN BOOT SIZE 42/8