BASE B1503 COSMOS S3 ESD SRC BLACK EU40 UK6.5


BASE B1503 COSMOS S3 ESD SRC BLACK

References
base protection:B1503-40
rubix:389A0815
ean:8050262504800
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B1503 COSMOS S3 ESD SRC BLACK EU40 UK6.5


Water-repellent grain leather upper. SmellStop Deluxe anti-odour and anti-bacterial lining. Non-metallic Fresh'n Flex insert. Non-metallic SpaceCap toe cap. AirTech single-density outsole.

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
  • Usually arrives within 14 working days