BASE B1711B AMSTERDAM S3S ESD CI LG FO SR BLACK/ORANGE EU43 UK9
PORTWEST B1711 AMSTERDAM S3S ESD CI LG FO SR BLK/OR
See technical informationReferences
Base Protection:CA-B1711-2WB 43
Rubix:389A2810
Manufacturer :CA-B1711-2WB 43
EAN:8050503221206



Product details : BASE B1711B AMSTERDAM S3S ESD CI LG FO SR BLACK/ORANGE EU43 UK9
S3S ESD LG FO SR.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 110.87 excl. VAT
/ Each
£ 133.04 incl. VAT
- Usually arrives within 14 working days
