References
U-Power:UM10013-48
Rubix:2586785
EAN:8033546019467

Product details : U-POWER UM10013 TRACK S3 SRC BLACK BOOT EU48 UK13
U-Power safety shoe Track S3. High black S3 waterproof leather safety shoes. Plastic nose, steel sole, PU-duo walking sole.
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
48