Footwear lautaro 2 evol s3 hro src
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
ESD | No |
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Material | Leather, pull-up |
Usually arrives within 14 working days