References
U-Power:BC10033-47
Rubix:2586812
Manufacturer :BC10033 47
EAN:8033546091272

Product details : U-POWER BC10033 REPTILE RS S3 SRC BLACK BOOT EU47 UK12
Safety shoes high, classic and strong of the "Style & Job" line, with water repellent printed leather upper, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole. WingTex air tunnel textile lining material.
Standard : EN20345 S3 RS SRC
Standard : EN20345 S3 RS SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- Delivery usually within ( 3 ) days