Safety Shoe
EU shoe size | 43 |
---|---|
Colour | Grey |
Main material | Leather |
EU shoe size | 43 |
---|---|
Colour | Grey |
Main material | Leather |
Metal free | Yes |
Type of soles | Antislip;Antistatic And Hard Wearing P.U |
No laces/slip-on | Yes |
Material | Leather |
Liner material | WingTex Air Tunnel |
Usually arrives within 14 working days