Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
OPERA shoes
References
base protection:
CA-B0150-PWA-43
rubix:
389A0825
ean:
8032790809343
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Leather
Security Category
S1P
Material
Suede leather
Secondary colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.08
excl. VAT
/
Each
£
50.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU35 UK2
JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU41 UK7
ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK11 EU46
JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU45 UK10.5
HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU44 UK10
U-POWER RR20464-41 YUKON S3 SRC BLK LOWSHOE SIZE 41/7
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU46 UK11.5
GISS 862055 SUMACO SAFETY SHOE S1P SRC GREY SIZE 39/6
GISS 891771 TACANA 2 SAFETY SHOES S3 SRC BLACK 12/47
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU46 UK11
GISS 847917 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 38/5
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU40 UK6.5
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU43 UK9 W11
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU41 UK7
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU46 UK11.5