U POWER RI21292 MODEL VARSAVIA
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
Main material | other |
ESD | yes |
Water proof | yes |
Type of soles | pu compact antislip, antistatic and oil resistant |
Security Category | s2 |
Slip resistance | yes |
Material | water resistant, breathable new safety dry |
Liner material | wingtex® air tunnel |
Usually arrives within 14 working days