UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU40 UK6.5 W11
UVEX SAFETY SHOE 1 G2 68298 ESDG S1 W11
See technical informationReferences
Uvex:6829840
Rubix:265A1076
Manufacturer :6829840
EAN:4031101927329

Product details : UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU40 UK6.5 W11
- low safety shoe in safety class S1 SRC in accordance with EN ISO 20345:2011- meets ESD specifications with leak resistance less than 35 megaohm- Breathable upper material made of microvelour- uvex i-PUREnrj with excellent cushioning properties and energy return- new uvex xenova® plastic toe cap
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyester |
| ESD | yes |
| Security Category | s1 |
Show UNSPSC/ECL@SS
£ 119.36 excl. VAT
/ Each
£ 143.23 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
