JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU42 UK8


Safety Shoe

References
jalas:7108-42
rubix:226A9505
ean:6408487507847
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU42 UK8


A comfortable safety shoe with colorful sport-inspired design, BOA® Fit System and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.

Strengths

•Excellent grip
Perfect fit
Extra comfortable
Very breathable
Extremely light

Applications

Outdoors;Indoors

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
ESDYes
Water proofYes
Metatarsal protectionYes
Security CategoryS1
Slip resistanceYes
Secondary colourRed
Show UNSPSC/ECL@SS
£ 152.99 excl. VAT
/ Each
£ 183.59 incl. VAT
  • Usually arrives within 14 working days