Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0605 DIVING S3 SRC BLACK/GREY EU39 UK6
BASE B0605 DIVING S3 SRC BLACK/GREY EU39 UK6
Low Diving shoe B0605
References
base protection:
B0605-39
rubix:
389A0632
ean:
8057741713951
Technical specifications
EU shoe size
39
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0605 DIVING S3 SRC BLACK/GREY EU39 UK6
DIVING B0605 low safety shoe. Standard: EN20345 : 2011 S3 SRC
Technical specifications
Attributes
EU shoe size
39
Collar height
Low
Colour
Black
Main material
Leather
Type of soles
Anti-fatigue AirTech + low-profile Tpu-Skin
Material
Grain leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.10
excl. VAT
/
Each
£
93.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK5 EU38
V12 V2500 COMET BLACK S1L ESD TRAINER UK10.5 EU45
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU41 UK7 W11
JALAS 3820R RESPIRO SANDAL S1 SRB EU37 UK4
GISS 880784 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 48/12.5
U-POWER RC10013-42 LIFT CARPET ESD S3 CI SRC BLK HIGHSHOE SIZE 42/8
HELLYHAN 78403_990-36 OXFORD MID S3 BLACK UK3.5 EU36
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK10 EU44
U-POWER RI21076-36 TOKYO ESD S1P SRC BLK/PINK LOWSHOE SIZE 36/3
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU35 UK2
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU39 UK6
HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU43 UK9
BASE B0677 MARATHON S3 SRC BLACK/BLUE EU46 UK11.5
GISS 867160 ALTARA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 39/6
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU43 UK9