Safety Shoe
EU shoe size | 44 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 44 |
---|---|
Collar height | low |
Colour | black |
Main material | other |
ESD | yes |
Water proof | yes |
Metal free | no |
Type of soles | oil-resistant |
Metatarsal protection | yes |
Security Category | s1 |
Slip resistance | yes |
Material | plasma-treated composite textile;rpu;knitted textile |
Secondary colour | red |
Usually arrives within 14 working days