Safety Shoes
EU shoe size | 46 |
---|---|
Colour | black |
Main material | leather |
EU shoe size | 46 |
---|---|
Colour | black |
Main material | leather |
Type of soles | anti-slip;anti-static;hard wearing;pu |
Type of closure | lace up |
Material | leather;steel (toe) |
Liner material | wingtex air tunnel textile |
Usually arrives within 14 working days