GISS 867068 VERACRUZ 3 SAFETY SHOES S1P SRC GREY SIZE 42/8


Veracruz 3 s1p src shoe

References
giss:867068
rubix:200A3375
ean:3660338210969
867062
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourGrey
See all Specifications

Product details : GISS 867068 VERACRUZ 3 SAFETY SHOES S1P SRC GREY SIZE 42/8


Gray velvet leather upper with several lateral perforations. With air tunnel lining for breathability. Polyurethane sole. .
Weight: 518 g* .
.
STRONG POINTS: .
Perforated composite toecap with breathable lining. Anti-perforation sole .
"no metal". Standard: EN ISO 20345: 2011 S1P SRC

Strengths

Removable, absorbent, non-slip sole.
brand logo

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourGrey
Main materialSuede
ESDNo
Water proofNo
Metal freeYes
Metatarsal protectionNo
Security CategoryS1P
Slip resistanceYes
MaterialGrey suede leather
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
  • In stock: Next day delivery