References
Base Protection:CA-B0241-AWA-42
Rubix:389A0597
Manufacturer :CA-B0241-AWA 42
EAN:8057741713852

Product details : BASE B0241 OAK S3 SRC SHOES BROWN/BEIGE EU42 UK8
Upper: Flower leather. Lining: SmellStop 100% antibacterial. Insert: Fresh'n Flex, Dry'n Air GEL sole. Toe: Aluminum. Sole: Biodegradable, Anti-fatigue AirTech + Tpu-Skin.
Standard: EN20345
Standard: EN20345
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 91.74 excl. VAT
/ Each
£ 110.09 incl. VAT
- Usually arrives within 14 working days
