GISS 899165 ROCA LOW SHOE S1PS SR FO ESD BLACK 47/12

ROCA

See technical informationSee documents
References
GISS:899165
Rubix:413A7461
EAN:3660338528033
brand logo
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightlow
Colourblack
See all Specifications
Documents

Product details : GISS 899165 ROCA LOW SHOE S1PS SR FO ESD BLACK 47/12


ROCA shoes deliver exceptional durability with a high-performance knitted textile upper, designed to withstand abrasion, friction, and flexing while remaining breathable.
The fiberglass toe cap and textile anti-perforation insole provide reliable protection without unnecessary weight.
The dual-density PU sole ensures effective cushioning, optimal stability, and resistance to hydrocarbons—ideal for long working days.
Equipped with a HighDry lining with strong absorption capacity and fast-drying properties, they combine comfort and safety while meeting the requirements of the EN 20345:2022 standard.

Strengths

High abrasion resistance
Great breathability
Good cushioning

Applications

Dry environments and the transport, logistics, services, construction, automotive, and handling sectors
brand logo
brand logo

Technical specifications


Attributes
EU shoe size47
Collar heightlow
Colourblack
Main materialtextile
ESDyes
Security Categorys1ps sr fo
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 41.03 excl. VAT
/ Each
£ 49.24 incl. VAT
  • In stock: Next day delivery

EU shoe size

47

Collar height

Select variants (13)