JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU43 UK9

Low shoes 6468 JALAS®

See technical information

References

Jalas:6468-43
Rubix:216A3950
EAN:6408487418440
brand logo

Technical specifications

EU shoe size43
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU43 UK9


First safety shoe with EU-Ecolabel. Metal-free with nail protection in plasma-treated composite (PTC) textile, toe cap in composite and an insole dual absorption zones. Upper material: microfiber.

Strengths

ProNose toe reinforcement, Oil-resistant outsole, Metal free, Anti-static properties, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Good environmental choice, Meets the EU flower environmental criteria, Free from animal-derived materials

Applications

Airport work

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourblack
Main materialmicrofiber
£ 148.47 excl. VAT
/ Each
£ 178.16 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

43