U-POWER UC20036 TWISTER S1P SRC GRY LOWSHOE EU45 UK10.5
Safety Shoe
See technical informationSee documentsReferences
U-Power:CC20036 45
Rubix:80177464
Manufacturer :0CC20036 45
EAN:8033546017098
Documents
Product details : U-POWER UC20036 TWISTER S1P SRC GRY LOWSHOE EU45 UK10.5
Safety shoes, low totally "no metal" u power, comfortable, from the Concept Plus line, with suede leather upper and breathable mesh, composite toe cap, anti-puncture, anti-slip and PU / PU sole, S1P SRC
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 60.54 excl. VAT
/ Each
£ 72.65 incl. VAT
- Usually arrives within 14 working days
