FC10 - Portwest Compositelite Safety Boot S1P
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Split Leather (Upper);Polyurethane (Outsole) |
Usually arrives within 14 working days