U-POWER RI21226-44 SHANGHAI ESD S1P SRC BLK LOWSHOE SIZE 44/10


Safety shoes low Shanghai ESD S1P SRC

References
u-power:RI21226 44
rubix:240A9119
ean:8033546446423
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourGrey
See all Specifications

Product details : U-POWER RI21226-44 SHANGHAI ESD S1P SRC BLK LOWSHOE SIZE 44/10


Safety shoes low, light and comfortable U-Power of the Red Industry range, with Ultra breathable nylon and highly abrasion resistant MATRIX microfiber upper, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant.
Antifatigue WOW2 footbed. S1P SRC ESD sole.

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourGrey
Main materialMicrofiber
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
  • Usually arrives within 14 working days