BASE B0897 BE-POWERFUL S3 WR SRC BLACK/GREEN EU40 UK6.5


Safety Shoes

References
base protection:B0897-40
rubix:389A2772
ean:8052530126240
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B0897 BE-POWERFUL S3 WR SRC BLACK/GREEN EU40 UK6.5


Low safety shoe.
Lining: SmellStop 100% antibacterial.
Upper: Leather and water-repellent technical fabric with OutDry® membrane.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: AirTech single-density anti-fatigue with studs.
Standard: EN20345: 2012 S3 WR SRC

Strengths

Patents and Plus: Fresh'n Flex, SlimCap, LifePlus.
Breathable, anti-bacterial treatment.

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourBlack
Main materialLeather
Metal freeYes
Type of solesAirtech/TPU
Security CategoryS3
Non-magneticYes
Type of closureLace up
MaterialWater-repellent grain leather/technical fabric
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
  • Usually arrives within 14 working days