BASE B0163 COLOSSEUM S1P SRC COOL GREY EU37 UK4.5


Safety Shoes

References
base protection:CA-B0163-PWA-37
rubix:389A0836
ean:8057741711025
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourGrey
See all Specifications

Product details : BASE B0163 COLOSSEUM S1P SRC COOL GREY EU37 UK4.5


Upper : suede leather.
Lining : SmellStop.
Insert : Fresh'n Flex.
Toe cap : steel.
Outsole : single-density AirTech defatigue.
Size Range : 36-49.

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourGrey
Main materialSuede
Type of closureLace up
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 45.32 excl. VAT
/ Each
£ 54.38 incl. VAT
  • Usually arrives within 14 working days