Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU37 UK4
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU37 UK4
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-37
rubix:
386A0475
ean:
6408487516757
Technical specifications
EU shoe size
37
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU37 UK4
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
37
Collar height
High
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU36 UK3.5
U-POWER RI21076-38 TOKYO ESD S1P SRC BLK/PINK LOWSHOE SIZE 38/5
GISS 665943 CHENE 2 SAFETY BOOT S3 SRC BROWN SIZE 43/9
U-POWER SN20154-36 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 36/3
U-POWER SN20014-39 KING S3 SRC BLK LOWSHOE SIZE 39/6
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU46 UK11
U-POWER RL10013-36 LIFT ESD S3 CI SRC BLK BOOT SIZE 36/3
U-POWER GO10094-48 DUDE GTX S3 WR CI SRC BLK BOOT SIZE 48/13
JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU43 UK9
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU38 UK5
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU46 UK11 W11
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU42 UK8
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU47 UK12
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU38 UK5
BASE B0605 DIVING S3 SRC BLACK/GREY EU39 UK6