U-POWER RL10013-43 LIFT ESD S3 CI SRC BLK BOOT SIZE 43/9


Safety Shoes

References
u-power:RL10013-43
rubix:2587110
ean:8033546346990
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER RL10013-43 LIFT ESD S3 CI SRC BLK BOOT SIZE 43/9


Safety shoes high, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy, S3 SRC CI ESD sole

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
Type of solesComposite Mid Sole
MaterialSoft nubuck leather
Show UNSPSC/ECL@SS
£ 100.49 excl. VAT
/ Each
£ 120.59 incl. VAT
  • In stock: Next day delivery