Safety Shoe
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | Yes |
Metal free | Yes |
Type of soles | Anti-Fatigue |
Metatarsal protection | No |
Security Category | S3 |
Weight | 600 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | Waxy Leather (Upper);Fresh’n Flex (Midsole);Slim Cap (Toe Cap) |
Secondary colour | Black |
Usually arrives within 14 working days