U-POWER GO10094 DUDE GTX S3 UK WR CI SRC BLACK BOOT EU41 UK7
Safety Shoes
See technical informationSee documentsReferences
U-Power:GO10094 41
Rubix:2586993
Manufacturer :0GO10094 41
EAN:8033546346297



Documents
Product details : U-POWER GO10094 DUDE GTX S3 UK WR CI SRC BLACK BOOT EU41 UK7
Ankle boots safety shoes, comfortable u power Gore-Tex, with natural nubuck leather upper, waterproof and breathable, composite toecap, anti-puncture, anti-slip and PU/PU sole, S3 WR HI CI SRC
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 109.33 excl. VAT
/ Each
£ 131.20 incl. VAT
- In stock: Next day delivery
EU shoe size
41