JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU42 UK8

Sandals 1510 JALAS®

See technical informationSee documents

References

Jalas:1510-42
Rubix:271A3782
EAN:6408487442667
brand logo

Technical specifications

EU shoe size42
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU42 UK8


A broad, anti-slip safety sandal featuring hook & loop fastening and highest quality (S1) protection level. The PU-coated leather upper supports feet and keeps them ventilated and provides anti-static protection. An oil and heat-resistant Nitrilee rubber outer sole withstands and gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® protects feet.

Strengths

Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size42
Collar heightlow
Colourblack
Main materialleather
£ 131.52 excl. VAT
/ Each
£ 157.82 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

42