References
Jalas:3100-38
Rubix:386A0754
EAN:6408487429866



Product details : JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU38 UK5
Safety sandal, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather, Split leather
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 122.50 excl. VAT
/ Each
£ 147.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
