U-POWER RL20206 LOLLY ESD S1P SRC BLACK LOWSHOE EU42 UK8

Safety Shoes

See technical informationSee documents
References
U-Power:RL20206 42
Rubix:201A9587
Manufacturer :0RL20206 42
EAN:8033546362655
brand logo
Technical specifications
EU shoe size42
Colourgrey
Main materialaluminium
See all Specifications
Documents

Product details : U-POWER RL20206 LOLLY ESD S1P SRC BLACK LOWSHOE EU42 UK8


Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole

Technical specifications


Attributes
EU shoe size42
Colourgrey
Main materialaluminium
ESDyes
Type of closurelace up
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (7)