Safety Shoes
EU shoe size | 43 |
---|---|
Colour | Grey |
Main material | Leather |
EU shoe size | 43 |
---|---|
Colour | Grey |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Slip;Anti-Static;PU |
Type of closure | Lace up |
Material | Leather;Aluminium (Toe) |
Liner material | WingTex Air Tunnel Textile |
Secondary colour | White |
Usually arrives within 14 working days