U-POWER UF20234 JAMES S3 SRC BLACK LOWSHOE EU47 UK12
Safety Shoes
See technical informationSee documentsReferences
U-Power:UF20234 47
Rubix:244A5020
Manufacturer :0UF20234 47
EAN:8033546380918

Documents
Product details : U-POWER UF20234 JAMES S3 SRC BLACK LOWSHOE EU47 UK12
Safety shoes low, light and comfortable u power of the Flat Out line, High abrasion resistant, PUTEK® PLUS, water resistant and breathable, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | black |
| Main material | aluminium |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 71.12 excl. VAT
/ Each
£ 85.34 incl. VAT
- Usually arrives within 14 working days