MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU45 UK10.5
Safety boot Batura Plus S3
See technical informationReferences
Mascot:F0165-902-0907 1145
Rubix:2585149
Manufacturer :F0165-902-0907 1145
EAN:5707209880550

Product details : MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU45 UK10.5
Ergonomically designed aluminum toe cap for freedom of movement. Three-layer ankle protection absorbs and spreads the pressure and impact on the ankle, certified according to EN ISO 20345. Extremely durable PU scuff cap makes the footwear ideal for working on the knees. Sole of PU/rubber is especially designed for demanding environments. Flame retardant Nomex® laces. Slip resistant and hard wearing outsole (SRC-certified) - Oil and petrol resistant as well as resistant to certain chemicals. Ergonomically formed aluminium toe cap. Steel mid-sole. Stabilising multi-function shank with integrated absorbing cushioning. MASCOT's innovative ankle protection safeguards against blows and pressure from the sides. Slip resistant PU/rubber outer sole, black with yellow contrast. Removable in-soles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. Suitable for working on the knees. The sole is oil and petrol resistant and resistant to certain chemicals. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. TPU heel cap. Moisture absorbing Drylex® inside. Bootleg in water-repellent and breathable material. Sewn with flame retardant Nomex® thread on front part of footwear. Flame retardant Nomex® laces. Heel cap. Folded tongue prevents the ingress of dirt. Lace fastening with nickel free metal hooks. 3.5mm profile depth.
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
Show UNSPSC/ECL@SS
£ 122.78 excl. VAT
/ Each
£ 147.34 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
