BASE B1212 I-CYBER SHOE S1P ESD SRC SHOES BLACK/BLUE EU37 UK4.5
BASE B1212 I-CYBER SHOE S1P ESD SRC BLACK/BLUE
See technical informationReferences
Base Protection:CA-B1212-0WB-37
Rubix:389A0960
Manufacturer :CA-B1212-0WB 37
EAN:8052530120309

Product details : BASE B1212 I-CYBER SHOE S1P ESD SRC SHOES BLACK/BLUE EU37 UK4.5
I-CYBER safety shoes from Base Protection combine advanced technology with exceptional comfort for demanding professionals. Designed to reduce fatigue and provide optimum protection, these low-profile shoes are durable, breathable and stylish.
Features:
These safety shoes combine ergonomic design with innovative materials to offer optimum comfort and protection. Their defatting sole incorporates patented AirTech technology that reduces pressure on the metatarsal while ensuring excellent weight distribution. TPU Skin allows these shoes to be ESD-approved for use in areas sensitive to electrostatic discharge. Featuring a SmellStop lining, they effectively prevent unpleasant odors thanks to a permanent antibacterial treatment. The non-metallic toe cap and breathable technical fabric enhance comfort while guaranteeing maximum safety.
Specifications:
- Reference: CA-B1212-0WB.
- Safety category: S1P ESD SRC.
- Available sizes: 36 to 47.
- Removable anatomical Dry'n Air OMNIA ESD WEARECO insole with air circulation.
- Ultra-thin 6.5 mm non-metallic toe cap, reducing pressure on toes.
- High-breathability 3D technical fabric and microfiber upper.
- Puncture-resistant ballistic fabric midsole.
- SmellStop treatment using the biocide zinc pyrithione.
- Padded collar to reduce pressure on the heel.
- Hydrocarbon-resistant sole.
Standards:
I-CYBER shoes meet the strict standards of EN ISO 20345 (S1P category), guaranteeing protection against impact, perforation, electrostatic (ESD) and slipping (SRC). They are also CE-certified, in compliance with the PPE Regulation (EU) 2016/425. What's more, they are compatible with the addition of orthotics and orthopedic insoles according to DGUV 112-191.
Brand information:
Base Protection is an Italian company renowned for its innovation in foot protection equipment. Founded on values of quality and ergonomics, the brand is committed to creating comfortable and functional safety solutions. With over 20 years' experience, Base Protection is distinguished by patented technologies that revolutionize comfort and safety in the workplace.
Features:
These safety shoes combine ergonomic design with innovative materials to offer optimum comfort and protection. Their defatting sole incorporates patented AirTech technology that reduces pressure on the metatarsal while ensuring excellent weight distribution. TPU Skin allows these shoes to be ESD-approved for use in areas sensitive to electrostatic discharge. Featuring a SmellStop lining, they effectively prevent unpleasant odors thanks to a permanent antibacterial treatment. The non-metallic toe cap and breathable technical fabric enhance comfort while guaranteeing maximum safety.
Specifications:
- Reference: CA-B1212-0WB.
- Safety category: S1P ESD SRC.
- Available sizes: 36 to 47.
- Removable anatomical Dry'n Air OMNIA ESD WEARECO insole with air circulation.
- Ultra-thin 6.5 mm non-metallic toe cap, reducing pressure on toes.
- High-breathability 3D technical fabric and microfiber upper.
- Puncture-resistant ballistic fabric midsole.
- SmellStop treatment using the biocide zinc pyrithione.
- Padded collar to reduce pressure on the heel.
- Hydrocarbon-resistant sole.
Standards:
I-CYBER shoes meet the strict standards of EN ISO 20345 (S1P category), guaranteeing protection against impact, perforation, electrostatic (ESD) and slipping (SRC). They are also CE-certified, in compliance with the PPE Regulation (EU) 2016/425. What's more, they are compatible with the addition of orthotics and orthopedic insoles according to DGUV 112-191.
Brand information:
Base Protection is an Italian company renowned for its innovation in foot protection equipment. Founded on values of quality and ergonomics, the brand is committed to creating comfortable and functional safety solutions. With over 20 years' experience, Base Protection is distinguished by patented technologies that revolutionize comfort and safety in the workplace.
- S1P ESD SRC
- Upper: microfiber and technical fabric
- Lining: SmellStop
- Toe: SlimCap
- Insert: Fresh'n Flex
- Sole: Anti-fatigue AirTech + Tpu-Skin®
- Size range: 35-48
- Upper: microfiber and technical fabric
- Lining: SmellStop
- Toe: SlimCap
- Insert: Fresh'n Flex
- Sole: Anti-fatigue AirTech + Tpu-Skin®
- Size range: 35-48
Strengths
- Optimum comfort: shock-absorbing defatigating sole.
- Advanced protection: ultra-thin non-metallic toe cap and ballistic fabric sole for maximum safety.
- Electrostatic protection: ESD-certified sole for use in EPA.
- Long-lasting hygiene: permanent SmellStop antibacterial treatment.
- Advanced protection: ultra-thin non-metallic toe cap and ballistic fabric sole for maximum safety.
- Electrostatic protection: ESD-certified sole for use in EPA.
- Long-lasting hygiene: permanent SmellStop antibacterial treatment.
Applications
I-CYBER low shoes are ideal for indoor use in a wide variety of industries and work environments, including:
- Manufacturing: protection against puncture hazards and splinters.
- Logistics and warehousing: comfort for long periods of walking or standing.
- Construction: impact and puncture resistance.
- Industrial maintenance: suitable for electrostatic environments.
- Light industry: versatile footwear for everyday use.
- Manufacturing: protection against puncture hazards and splinters.
- Logistics and warehousing: comfort for long periods of walking or standing.
- Construction: impact and puncture resistance.
- Industrial maintenance: suitable for electrostatic environments.
- Light industry: versatile footwear for everyday use.
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | microfiber |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 64.70 excl. VAT
/ Each
£ 77.64 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
