U-POWER RI21086 DENVER ESD S1P SRC BLACK LOWSHOE EU46 UK11
Safety Shoes
See technical informationSee documentsReferences
U-Power:RI21086-46
Rubix:253A0413
EAN:8033546441039



Documents
Product details : U-POWER RI21086 DENVER ESD S1P SRC BLACK LOWSHOE EU46 UK11
Comfortable safety footwear with upper in soft perforated suede and mesh inserts and WingTex inner lining with air channels to ensure breathability and foot health. Lightweight and breathable safety shoes with WOW2 insole with self-modelling arch-shaped structure and an anti-fatigue insert that relieves body stress and ensures correct distribution of body weight. Protection is guaranteed by the Airtoe Composite toe cap and by the totally “Metal Free” Save & Flex Plus anti-perforation system, sewn directly onto the upper. Low-cut safety shoes with abrasion-resistant, oil resistant, anti-slip and anti-static PU/PU sole suitable for craftsmen, builders, electricians, plumbers, gardeners and farmers, painters, mechanics and tyre repairers, transport and logistics, warehouse workers, carpenters, joiners, process workers, gas station operators.
Applications
Craftsmen;Builders;Electricians;Plumbers;Gardeners and Farmers;Painters;Mechanics and Tyre Repairers;Transport and Logistics;Warehouse Workers;Carpenters;Joiners;Process Workers;Gas Station Operators
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | suede |
| Metal free | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type | safety shoes |
| Type of closure | lace up |
| Material | suede (upper);composite (toe cap);pu (intersole, sole) |
Show UNSPSC/ECL@SS
£ 66.89 excl. VAT
/ Each
£ 80.27 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46