References
U-Power:UE20013-46
Rubix:2586930
EAN:8033546095249

Product details : U-POWER UE20013 SIMPLE S3 SRC BLACK LOWSHOE EU46 UK11
U-Power safety shoe Simple S3. Low black S3 safety shoe leather with a steel nose and steel midsole.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
46