Safety Shoes
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Metal free | No |
Type of soles | JALAS 8304 FX3 Soft;RPU |
Security Category | S3 SRC |
Slip resistance | Yes |
No laces/slip-on | Yes |
Type of closure | BOA |
Material | CPU Overmolding;Microfiber;Textile, Soft EVA, Polyester-Based Conductive Thread, PU, Double Shock Absorption Zones in Poron XRD (Insole);PU (Midsole);RPU (Outsole) |
Liner material | Polyester |
Secondary colour | Blue |
Usually arrives within 14 working days